Beli aviation snips di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MIDWEST SNIPS Sheet Metal Snip, Notcher & NibblerDeskripsi:The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
- DEWALT Aviation SnipDeskripsi:The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.atribut:
- Features: Flush Hardware for Smooth Cuts
- Material Application: Aluminium, Cardboard, Copper, Leather, Sheet Metal
- Blade Material: Steel
- Cutting Edge Type: Serrated
- Grip Material: Multi-Component
- Grip Type: Ergonomic
- Handle Material: Steel
- Includes Cushioned Grip: Yes
- Non-Sparking: No
- Snip Type: Aviation Snips
- Spring Assist Handle: Yes
- Standards: US Ergonomic
- UNSPSC: 27111519
- TOHO (TOOLS) Aviation SnipsDeskripsi:- Great for cutting sheet metal, plastic,iron sheting, metal roofing and many other applications. - Multi-purpose snips with compound cutting leverage. - Grips provide superior comfort, resist twisting. - Compound leverage for faster and easier cutting. - Easy push-up safety latch for one-hand operation. - Serrated blade grips material for a smoother cut on thin materialatribut:
- Size (inch): 10
- KLEIN TOOLS Offset Aviation Snipsatribut:
- UNSPSC: 31160000
- KNIPEX Insulated Cable Knife (Pisau Cutter)Deskripsi:-1000V insulation specification-Compliant to DIN EN/IEC 60900 standard.-Can be stored inside the grip, with rotary blade cover.
- PROTO Aviation Snips 10inch Offset Leftatribut:
- Tip angle: Left
- Handle Color: Red
- Blade Length (inch): 1-1/4
- Overall Length (inch): 10
- Weight (lbs): 1
- Specification ASME: ASME B107.16M
- IRWIN Aviation SnipsDeskripsi:- Shears to cut sheet metal, cut zinc, have sharp and accurate cutting blades of the pliers. Engineered to Irwin standards for long-lasting durability.- Bottom pliers specially designed for sharp cutting, smooth edges. Straight and soft, no edge marks, 2 (2 layers)- The handle is a single piece of forged steel. Designed according to physiology Perfect transmission of cutting force and usability- Soft grip handle Makes cutting soft, not fatigued,with a system to relax. for easy and convenient cutting accurate- Shroud handle designed for easy use with one hand, cutting length 1.5/16" or 334 mm for faster cutting speed.- Cutting stainless steel sheet thickness 0.84 mm., steel sheet thickness 1.19 mm.
- STANLEY Aviation Snip (Gunting Seng)Deskripsi:The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.atribut:
- Features: Auto Release Mechanism
- Material Application: Cold Rolled Steel, Stainless Steel
- Blade Material: Steel
- Cutting Capacity (ga): 18 (Cold Rolled Steel), 22 (Stainless Steel)
- Grip Material: Multi-Component
- Grip Type: Ergonomic
- Handle Material: Steel
- Includes Cushioned Grip: Yes
- Item: Aviation Snip
- Maximum Sheet Thickness (ga): 22
- Non-Sparking: No
- Snip Type: Aviation Snips
- Spring Assist Handle: Yes
- STANLEY MaxSteel Aviation Snips (Gunting Seng)Deskripsi:Stanley Max Steel Aviation Snips Straight (Yellow) 14-563-22 sangat cocok untuk memotong aluminium, lembaran UPVC, wire mesh, tembaga dan plastik. Memotong baja ringan hingga 18 gauge (0,7 mm - 1,2 mm).Tepi pemotongan bergerigi mencegah selip saat memotong.Pelepas kait otomatis satu tangan.Warna kuningdan Potongan lurus.atribut:
- Color: Yellow
- Cutting Capacity (mm): 0.7 to 1.2
- Cutting for: Aluminium, UPVC Sheet, Wire Mesh, Copper and Plastic
- TEKIRO Zinc Scissors (Gunting Seng)Deskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- ALLEX Super Hard Scissorsatribut:
- Blade Length (mm): 55
- Blade Thickness (mm): 3
- Fort Kable Gland Kuningan (Cable Gland Metal)atribut:
- Material: Nickel-Plated Brass
- Protection : IP 65
- STANLEY Tinners Snip (Gunting Seng)Deskripsi:The long handles of tinner snips provide extra leverage to concentrate cutting force in the short blades. Also called tin snips or tinners, they operate like scissors with the handles swinging out on a hinge to open the blades and swinging in to close the blades. They make straight or slightly curved cuts through sheet metal and other materials. Rings on the handles provide a grip to operate the snips and help protect fingers from the blades.atribut:
- Cutting Capacity (ga): 22 (Cold Rolled Steel); 26 (Stainless Steel)
- Cutting Edge Type: Non-Serrated
- Grip Type: Ergonomic
- Snip Type: Tinner Snips
- Spring Assist Handle: No
- Blade Material: Steel
- Cutting Direction: Left; Right; Straight
- Grip Material: Plastic
- Handle Material: Steel
- Includes Cushioned Grip: Yes
- Material Application: Cold Rolled Steel; Stainless Steel
- Maximum Metal Thickness (ga): 26
- Non-Sparking: No
- UNSPSC: 27111519
- Kennedy Straight Blade Tin Snip (Gunting Seng)Deskripsi:Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened. Standard Type A traditional design, suitable for the general-purpose cutting of sheet metal in a wide range of materials such as copper, aluminium and mild steel.atribut:
- Blade Material: Hardened Carbon Steel
- Compatible Materials: Aluminium Copper Mild Steel
- Handle Shape: Straight
- Type of Cut: Straight
- STANLEY Aviation Snip Set (Gunting Seng)Deskripsi:Promotional pricing valid on select, in-stock products ordered from 10/1/2022 – 12/29/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.atribut:
- Includes: Left, Right and Straight Cut Snip
- Features: Auto Release Mechanism, Compact Blade, Flush Hardware
- Material Application: Cold Rolled Steel, Stainless Steel
- Number of Pieces: 3
- Blade Material: Steel
- Cutting Capacity (ga): 18 (Cold Rolled Steel), 22 (Stainless Steel)
- Cutting Direction: Left, Right, Straight
- Cutting Edge Type: Serrated
- Cutting Length (inch): 1 1/2
- Grip Material: Plastic
- Grip Type: Ergonomic
- Handle Color: Black; Green; Red; Yellow
- Handle Material: Steel
- Handle Style: Cushion Grip
- Includes Cushioned Grip: Yes
- Item: Aviation Snip Set
- Maximum Sheet Thickness (ga): 18, 22
- Overall Length (inch): 10
- Snip Type: Aviation Snip Sets
- Spring Assist Handle: Yes
- WESTWARD Offset Aviation SnipDeskripsi:Offset blades on these aviation snips angle up from the handles and provide clearance between the user's hand and the material being cut. This reduces the risk of contact with sharp edges and burs. The blades sit flush against surfaces to aid long, straight cuts. Aviation snips use compound action to increase leverage and reduce the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.atribut:
- Cutting Length (inch): 1 1/4
- Cutting Edge Type: Offset
- Snip Type: Offset-Handle Aviation Snips
- Handle Material: Steel
- Blade Material: Steel
- Grip Material: Plastic
- Material Application: Metal
- Maximum Metal Thickness (ga): 18
- Non-Sparking: No
- Overall Length (inch): 9 3/4
- Morimitsu Scissorsatribut:
- Material: Body: Stainless steel SUS410, Blade: Hitachi HSS YXM1
- Total Length (mm): 265
- Blade Length (mm): 60
Daftar Harga aviation snips Terbaru October 2026
| MIDWEST SNIPS Sheet Metal Snip, Notcher & Nibbler | Rp1.099.900 |
| DEWALT Aviation Snip | Rp789.900 |
| TOHO (TOOLS) Aviation Snips | Rp269.900 |
| Fort CG/MG Nylon Cable Gland (Kabel Gland Nilon) | Rp13.900 |
| ERDI Aviation Snips | Rp1.199.900 |
| KLEIN TOOLS Offset Aviation Snips | Rp699.900 |
| KNIPEX Insulated Cable Knife (Pisau Cutter) | Rp479.900 |
| PROTO Aviation Snips 10inch Offset Left | Rp699.900 |
| IRWIN Aviation Snips | Rp179.900 |
| STANLEY Aviation Snip (Gunting Seng) | Rp689.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Aviation%20Snips/hrP103954639-1.jpg)
/r0P103842972-1.jpg)


/P102618767-1.jpg)


/e4P107713508-1.jpg)
/fxP111565573-1.jpg)
/56P105678186-3.jpg)

/juP103842714-1.jpg)
/1wP107767068-1.jpg)
/6xP102136249-8.jpg)
/f4P107713544-1.jpg)
/2aP109185082-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)